Buy more than* S$200* and get FREE SHIPPING

A Wire Rope With Plating

4.68 (25)
Finishing Material
Carbon steel
Specification
Plated
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Composition Rope Diameter (phi mm) Working Load (kg) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Composition Rope Diameter (phi mm) Working Load (kg) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
340 213-4594 6x7 3.0 80 10 1PC 1 CWM-3S10 08345057 10.99 SGD
Shipped after 2018-02-26
680 213-4608 6x7 3.0 80 20 1PC 1 CWM-3S20 08345066 16.99 SGD
Shipped after 2018-02-26
1020 213-4616 6x7 3.0 80 30 1PC 1 CWM-3S30 08345075 21.99 SGD
Shipped after 2018-02-26
590 213-4624 6x7 4.0 140 10 1PC 1 CWM-4S10 08345084 14.99 SGD
Shipped after 2018-02-26
1180 213-4632 6x7 4.0 140 20 1PC 1 CWM-4S20 08345154 21.99 SGD
Shipped after 2018-02-26
1770 213-4641 6x7 4.0 140 30 1PC 1 CWM-4S30 08345093 29.99 SGD
Shipped after 2018-02-26
1300 213-4659 6x19 6.0 300 10 1PC 1 CWM-6S10 08345102 23.99 SGD
Shipped after 2018-02-26
2600 213-4667 6x19 6.0 300 20 1PC 1 CWM-6S20 08345111 42.99 SGD
Shipped after 2018-02-26
3900 213-4675 6x19 6.0 300 30 1PC 1 CWM-6S30 08345163 60.99 SGD
Shipped after 2018-02-26
2500 213-4683 6x24 9.0 610 10 1PC 1 CWM-9S10 08345127 42.99 SGD
Shipped after 2018-02-26
5000 213-4691 6x24 9.0 610 20 1PC 1 CWM-9S20 08345136 76.99 SGD
Shipped after 2018-02-26
7500 213-4705 6x24 9.0 610 30 1PC 1 CWM-9S30 08345145 129.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.68
25 Customer Reviews
The reviews are automatic translation.
To hang a fruit tree
5
From Japan
On 2017-10-14 19:41:26
It is satisfactory to take out smoothly. It is very nice to have it in a bag.
This review is about item#8345075.
Outdoor work
5
From Japan
On 2017-10-12 07:40:16
I used it to spread the shatterproof net so as not to inconvenience as much as possible to neighboring residents when hulling.
This review is about item#08345075.
I used it to process the shutter of the garage so that it can be opened and closed with a winch.
5
From Japan
On 2017-09-26 07:40:50
There is no stock in the nearby home center, so it seems expensive, so it was saved. It is plated and it is a good item.
This review is about item#08345093.
For securing the loaded vehicle
4
From Japan
On 2017-05-27 01:07:21
I bought a 9MM item, but if possible we will be saved if there are 8MM items. Because it's a bit hard to work with 9 MM.
This review is about item#08345145.
For unity of goods
3
From Japan
On 2017-02-04 15:54:02
I used it for unity of reinforcing bars. It was pretty soft so I could tie it firmly.
This review is about item#8345102.
Used as a machine part
5
From Japan
On 2016-10-26 21:35:12
Because it has plating, it looks nice! I hope the plating will not peel off afterwards!
This review is about item#8345093.
Used as work rail vinyl curtain rail wire
4
From Japan
On 2016-10-05 08:43:18
There was no problem although I was worried about whether the strands that could be used without problems were rough though they used the wire with coating before.
This review is about item#08345111.
Movement of wood etc.
5
From Japan
On 2015-10-02 16:15:17
I tried to purchase a stainless steel product, but it was plated with high price. Even with plating, I am satisfied because I can work well. And the price is cheap.
This review is about item#08345111.
Mounting of fixed wire
4
From Japan
On 2015-07-28 18:51:42
Normally COSPA is good.
This review is about item#08345111.
Winch wire
4
From Japan
On 2015-06-18 10:28:27
I hope there is an eye on one side of the wire.
This review is about item#08345163.

Related Products