Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple

4.00 (2)
Purpose
When using the tip of the wire rope by eye processng, it prevents friction of the wire.
...see all>
Product Options
ADD TO CART
Finishing Material 2014 TRUSCO Published Page TRUSCO Part Number Dimensions C (mm) Dimensions E (mm) Dimension F (mm) Rope Diameter to Use (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material 2014 TRUSCO Published Page TRUSCO Part Number Dimensions C (mm) Dimensions E (mm) Dimension F (mm) Rope Diameter to Use (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron (SS400) / hot-dip galvanized 1-1822 275-7567 59 15 10 8 24 38 40 38 40 1PC 1 TSP-008 08345206 3.99 SGD
In stock
Iron (SS400)/Hot-dip plating - 275-7575 - - - 10 17.0 28.0 12.0 45 72 1PC 1 TSP-010 08345172 3.99 SGD
In stock
Iron (SS400)/Hot-dip plating - 275-7583 - - - 12 21.0 32.0 14.0 51 143 1PC 1 TSP-012 08345181 4.99 SGD
In stock
Iron (SS400)/Unichrome plating - 275-7559 - - - 6 12.0 18.0 7.5 28 22 1PC 1 TSP-006 08345197 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chill hole wire end processing
5
From Japan
On 2016-11-15 07:43:24
Since we use a long plated wire for wire production of chill hall, we do not want to make it expendable like a mounting wire so it was used in conjunction with hook installation. There is no problem at all.
This review is about item#08345206.
Winch wire terminal of a motor boat berth
3
From Japan
On 2010-07-04 12:05:02
Stainless steel hanging tool> Stainless steel simple> I chose it without confirming much from the simple category, but it was a product that was not stainless steel. I think that it is better to remove things that are not stainless steel from the category of stainless steel. I think that it is bad not to check well, but it can cause a mistake.
This review is about item#08345197.

Related Products