Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Thimble Light type

4.50 (2)
Finishing Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g /package) Rope Diameter to Use (mm) Dimensions B (mm) Dimensions D (mm) Package Quantity (pieces) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g /package) Rope Diameter to Use (mm) Dimensions B (mm) Dimensions D (mm) Package Quantity (pieces) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 17 - - 4 3 5 9 2 1Bag 1 TRS-3 08345233 5.99 SGD
In stock
5.5 21 275-4231 1-1822 8 5 7 13 2 1Bag 1 TRS-5 08345251 4.99 SGD
In stock
9 35 275-4258 1-1822 19 8 12 20 1 1Bag 1 TRS-8 08345267 3.99 SGD
In stock
7 25 275-4240 - 14 6 9 15 2 1Bag 1 TRS-6 08345276 5.99 SGD
In stock
12 42 275-4266 1-1822 27 10 15 23 1 1Bag 1 TRS-10 08345215 3.99 SGD
In stock
2.5 17 275-4207 1-1822 2 2 4 8 2 1Bag 1 TRS-2 08345224 4.99 SGD
In stock
4.5 19 275-4223 - 6 4 6.0 10 2 1Bag 1 TRS-4 08345242 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for SUS wire terminal processing
5
From Japan
On 2017-09-12 21:49:30
Since it is a maker item, I am using it with no problem with confidence.
This review is about item#8345251.
Connection of D type hanger and 2.0 mm nylon coated wire
4
From Japan
On 2014-06-04 12:58:19
I used it for connecting a D-shaped hanger (no break) and a nylon-coated wire with an outer diameter of 2.0 mm. Initially, I installed it with only a wire and a sleeve, but as I saw nylon coating seemed painful, I bought additional. Because the hanger was 5.0φ and the clearance of the thimble was about 1.0 ~ 2.0 mm, it was not fitted as it was. I also thought about pinching a shackle, but thinking that it will not get stuck to that extent with this size, spread the end of the thimble once with a pliers (unexpectedly easy to open) and then narrowed and then narrowed again. However, it will not go easy if it is a little big size or casting, so I'd like to mention the dimensions of the gap of the thimble.
This review is about item#08345224.

Related Products