Buy more than* S$200* and get FREE SHIPPING

Eye Bolt

5.00 (1)
Purpose
General cargo handling, lifting machinery and apparatuses.
Specification
Millimeter type With hexagon nut
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Reference Working load (kN) Dimensions B (mm) Dimensions D (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Reference Working load (kN) Dimensions B (mm) Dimensions D (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
275-7591 0.58 12 5.0 M6x1.00 26 16.0 15 Iron (SS400) / uni-chrome plating 1PC 1 TAB-06M 08347035 4.99 SGD
In stock
275-7605 0.78 15 6.3 M8x1.25 33 20.0 30 Iron (SS400)/Unichrome plating 1PC 1 TAB-08M 08347044 5.99 SGD
In stock
275-7613 1.47 18 8.0 M10x1.50 41.5 25.0 60 Iron (SS400)/Unichrome plating 1PC 1 TAB-10M 08346983 5.99 SGD
In stock
275-7621 2.15 22 10.0 M12x1.75 51.0 30.0 120 Iron (SS400) / uni-chrome plating 1PC 1 TAB-12M 08346992 6.99 SGD
In stock
275-7630 4.41 26 12.5 M16x2.00 61 34.0 220 Iron (SS400)/Unichrome plating 1PC 1 TAB-16M 08347001 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix it to the wall
5
From Japan
On 2015-04-28 14:37:05
Very good
This review is about item#08347001.

Related Products