Buy more than* S$200* and get FREE SHIPPING

Fasten Bolt

3.00 (1)
Specification
With hexagon nut
...see all>
Product Options
ADD TO CART
Finishing Material 2014 TRUSCO Published Page TRUSCO Part Number Dimension T (mm) Dimensions B (mm) Dimension L1 (mm) Screw Diameter Standard Dimension H (mm) Dimensions L (mm) Pitch Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material 2014 TRUSCO Published Page TRUSCO Part Number Dimension T (mm) Dimensions B (mm) Dimension L1 (mm) Screw Diameter Standard Dimension H (mm) Dimensions L (mm) Pitch Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron (SWCH10R) / Uni-chrome plated 1-1827 275-8245 42 100 50 M10 10x100 20 10 1.5 75 1PC 1 TDB-10100 08347053 9.99 SGD
Shipped after 2018-04-24
Iron (SWCH10R) / Uni-chrome plated 1-1827 275-8199 6 40 27 M8 8x40 15 8 1.25 24 1PC 1 TDB-0840 08347087 4.99 SGD
In stock
Iron (SWCH10R) / uni-chrome plating - 275-8202 13 60 42 M8 8x60 16 8 1.25 30 1PC 1 TDB-0860 08347096 4.99 SGD
In stock
Iron (SWCH10R) / uni-chrome plating - 275-8211 13 80 60 M8 8x80 16 8 1.25 36 1PC 1 TDB-0880 08347105 5.99 SGD
In stock
Iron (SWCH10R) / uni-chrome plating - 275-8229 12 50 30 M10 10x50 20 10 1.5 46 1PC 1 TDB-1050 08347062 5.99 SGD
In stock
Iron (SWCH10R) / uni-chrome plating - 275-8237 12 70 50 M10 10x70 20 10 1.5 55 1PC 1 TDB-1070 08347071 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To make lantern stand to use at camp
3
From Japan
On 2015-12-08 16:19:41
I wish I had my own way, but I hope there is a slightly smaller size.
This review is about item#08347096.

Related Products