NoteBuy more than* S$200* and get FREE SHIPPING

Eye Nut 12mm

Reference Working load (kN)
2.15
Dimensions B (mm)
23
Dimensions D (mm)
10
Screw Diameter
12
Standard
12
Dimension H (mm)
38
Dimensions L (mm)
29
Weight (g)
125
Finishing Material
Iron (SS400) / zinc-plated, passivated
TRUSCO Part Number
275-8148
Specification
Inch type, milli type
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TIN-12 08347211 6.09 SGD
In stock

Related Products