Buy more than* S$200* and get FREE SHIPPING

Eye Nut 16mm

Reference Working load (kN)
4.41
Dimensions B (mm)
28
Dimensions D (mm)
12
Screw Diameter
16
Standard
16
Dimension H (mm)
44
Dimensions L (mm)
35
Weight (g)
220
Finishing Material
Iron (SS400) / zinc-plated, passivated
TRUSCO Part Number
275-8156
Specification
Inch type, milli type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TIN-16 08347227 9.26 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products