Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Screw Diameter Standard Purpose Dimension H (mm) 2015 Trusco Published Pages Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Finishing Material TRUSCO Part Number Specification Reference Working load (kN) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Screw Diameter Standard Purpose Dimension H (mm) 2015 Trusco Published Pages Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Finishing Material TRUSCO Part Number Specification Reference Working load (kN) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 6 6 - 20 - 16 - 15 Iron (SS400) / zinc-plated, passivated 275-8113 Inch type, milli type 0.58 11 1PC 1 TIN-06 08347254 4.99 SGD
In stock
10 12 12 - 38 - 29 - 125 Iron (SS400) / zinc-plated, passivated 275-8148 Inch type, milli type 2.15 23 1PC 1 TIN-12 08347211 6.99 SGD
In stock
12 16 16 - 44 - 35 - 220 Iron (SS400) / zinc-plated, passivated 275-8156 Inch type, milli type 4.41 28 1PC 1 TIN-16 08347227 9.99 SGD
In stock
8 W3/8 3/8 Lifting machinery and apparatuses 48.5 - 25 1-1832 64 Iron (SS400) / zinc-plated, passivated 275-8164 Inch type, milli type 1.47 28 1PC 1 TIN-038 08347236 6.99 SGD
In stock
8.0 10 10 - 48.5 3 2185 25 1-1832 64 Iron (SS400) / Uniqlo plating 275-8130 Inch type, millimeter type 1.47 28 1PC 1 TIN-10 08347202 5.99 SGD
In stock
10.0 W1/2 1/2 - 61.0 - 30 - 125 - 275-8172 - 2.15 36 1pc 1 TIN-012 08347193 7.99 SGD
In stock
12.5 W5/8 5/8 - 72.0 - 35 - 220 - 275-8181 - 4.41 42 1pc 1 TIN-058 08347245 10.99 SGD
In stock
ADD TO CART

Related Products