Buy more than* S$200* and get FREE SHIPPING

Eye Nut 6mm

Reference Working load (kN)
0.58
Dimensions B (mm)
11
Dimensions D (mm)
5
Screw Diameter
6
Standard
6
Dimension H (mm)
20
Dimensions L (mm)
16
Weight (g)
15
Finishing Material
Iron (SS400) / zinc-plated, passivated
TRUSCO Part Number
275-8113
Specification
Inch type, milli type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TIN-06 08347254 4.84 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products