Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Adjustable Steel Frame Dolly

4.50 (2)
Castle Diameter (phi mm)
75
Withstand Load (kg)
300
...see all>
Product Options
ADD TO CART
Effective Dimension (Depth) (mm) Effective Dimension (Width) (mm) Cargo bed dimensions (depth)(mm) Pallet Dimensions (Width) (mm) Weight (kg) Inside Length (mm) TRUSCO Part Number Inside Dimension Width (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Dimension (Depth) (mm) Effective Dimension (Width) (mm) Cargo bed dimensions (depth)(mm) Pallet Dimensions (Width) (mm) Weight (kg) Inside Length (mm) TRUSCO Part Number Inside Dimension Width (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
295-395 295-395 314-414 314-414 3.3 - 512-5171 - - - 1pc 1 FCD-3030 08417981 99.99 SGD
In stock
495-595 495-595 514-614 514-614 3.6 - 512-5243 - - - 1pc 1 FCD-5050 08418051 129.99 SGD
Shipped after 2018-05-01
595-695 495-595 614-714 514-614 3.7 - 512-5251 - - - 1pc 1 FCD-5060 08418067 109.99 SGD
Shipped after 2018-05-01
595-695 295-395 614-714 314-414 3.5 - 512-5201 - - - 1pc 1 FCD-3060 08418015 109.99 SGD
Shipped after 2018-05-02
395-495 395-495 414-514 414-514 3.5 - 512-5219 - - - 1pc 1 FCD-4040 08418024 109.99 SGD
In stock
495-595 395-495 514-614 414-514 3.5 - 512-5227 - - - 1pc 1 FCD-4050 08418033 109.99 SGD
In stock
595-695 395-495 614-714 414-514 3.6 - 512-5235 - - - 1pc 1 FCD-4060 08418042 109.99 SGD
In stock
- - - - 3.4 395 to 495 512-5189 295 to 395 314 to 414 414 to 514 1PC 1 FCD-3040 08417997 109.99 SGD
In stock
- - - - 3.5 495 to 595 512-5197 295 to 395 314 to 414 514 to 614 1PC 1 FCD-3050 08418006 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Movement of food number
5
From Japan
On 2017-10-16 18:47:20
It is stable and easy to use. It is also good to be able to change the size
This review is about item#8417997.
Trolley for container (S-12)
4
From Japan
On 2013-12-17 13:24:59
I thought that the tires are solid and there is no problem with the strength as well. I bought 16 places and 20 cars for stopping the pits, so it took a long time to assemble.
This review is about item#08417981.

Related Products