Buy more than* S$200* and get FREE SHIPPING

Round Type Rubber Vibration Isolators (One-end Bolt Type)

3.50 (2)
Purpose
Rubber foot, stopper
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Height (mm) 2014 TRUSCO Published Page Rubber Diameter (mm) Spring Constant (N/mm) Metal Fittings Diameter (mm) Maximum Load (N) Bolt Bolt Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Height (mm) 2014 TRUSCO Published Page Rubber Diameter (mm) Spring Constant (N/mm) Metal Fittings Diameter (mm) Maximum Load (N) Bolt Bolt Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1PC 1 TB504 08300187 27.99 SGD
In stock
233-7894 - 1-1662 20 88 25 155 M6 19 1PC 1 TB501 08300153 7.99 SGD
In stock
233-7932 35 1-1662 63 315 69 1950 M12 37 1PC 1 TB505 08300196 44.99 SGD
In stock
233-7908 - 1-1662 24 115 29 295 M8 23 1PC 1 TB502 08300162 13.99 SGD
In stock
233-7916 20 1-1662 32 195 38 590 M8 28 1PC 1 TB503 08300171 15.99 SGD
In stock
233-7941 55 1-1662 80 385 90 3800 M16 45 1PC 1 TB506 08300205 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Exchange from caster
4
From Japan
On 2017-06-13 15:54:57
The height of the purchased item did not enter the shelf, and it replaced it with this rubber using the mounting hole of the caster. Height can be secured, it has succeeded safely. If you think about the amount and performance, it is necessary enough.
This review is about item#8300153.
For vibration
3
From Japan
On 2015-11-30 20:46:49
It can be used normally.
This review is about item#08300171.

Related Products