Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Round Type Rubber Vibration Isolators, Both Bolt Type

5.00 (5)
Specification
Both bolt type
...see all
Product Options
ADD TO CART
Spring Constant (N/mm) TRUSCO Part Number Dimension h (mm) Maximum Load (N) Dimention D1 (phimm) Dimensions C (mm) Dimension D (phi mm) Dimension t (mm) 2014 TRUSCO Published Page Length L(mm) Allowable Load (kgf) Dimension d (mm) Weight (g) Rubber Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spring Constant (N/mm) TRUSCO Part Number Dimension h (mm) Maximum Load (N) Dimention D1 (phimm) Dimensions C (mm) Dimension D (phi mm) Dimension t (mm) 2014 TRUSCO Published Page Length L(mm) Allowable Load (kgf) Dimension d (mm) Weight (g) Rubber Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.5 - 11.8 88 11 14 15 1.6 - 15 9 M5x0.80 9 60 degree 1PC 1 TA501 08300485 5.46 SGD
In stock
225 233-7673 20.4 835 32 28 38 2.3 1-1662 25 85.2 M8x1.25 85 60 ° 1PC 1 TA507 08300257 11.49 SGD
In stock
165 233-7711 33.6 1050 40 27 46 3.2 1-1662 40 107.1 M10x1.50 170 60 ° 1PC 1 TA511 08300293 22.64 SGD
Shipped after 2017-05-02
420.0 - - - - - - - - - - M10x1.50 - - 1PC 1 TA509 08300275 13.86 SGD
In stock
345 - 15.4 930 32 28 38 2.3 - 20 94.9 M8x1.25 80 60 degree 1PC 1 TA506 08300241 11.37 SGD
In stock
150 - 25.4 735 32 28 38 2.3 - 30 75 M8x1.25 90 60 degree 1PC 1 TA508 08300266 12.83 SGD
In stock
520.0 - - - - - - - - - - M12x1.75 - - 1PC 1 TA512 08300302 26.19 SGD
In stock
285.0 - - - - - - - - - - M10x1.50 - - 1PC 1 TA510 08300284 19.53 SGD
In stock
- - - - - - - - - - - M6x1.00 - - 1PC 1 TA502 08300494 5.65 SGD
In stock
- - - - - - - - - - - M8x1.25 - - 1PC 1 TA505 08300232 9.30 SGD
In stock
175.0 - - - - - - - - - - M8x1.25 - - 1PC 1 TA504 08300223 8.93 SGD
In stock
295.0 233-7738 48.6 2750 63 37 69 3.2 1-1662 55 280.5 M12x1.75 430 60 ° 1PC 1 TA513 08300311 39.82 SGD
In stock
320.0 233-7754 70.0 4450 80 45 90 5.0 1-1662 80 453.9 M16x2.00 1030 60 ° 1PC 1 TA515 08300336 69.22 SGD
In stock
610.0 285-3493 20.6 2500 42 30 50 3.2 1-1662 27 255.0 M10x1.50 155 60 ° 1PC 1 TA516 08300476 23.53 SGD
In stock
520.0 233-7746 50.0 5200 80 45 90 5.0 1-1662 60 530.4 M16x2.00 920 60 ° 1PC 1 TA514 08300327 48.24 SGD
In stock
135 233-7631 12.8 345 20 19 25 1.6 - 16 - M6 25 60degree 1PC 1 TA503 08300214 7.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used in muffler processing
5
From Japan
On 2016-06-24 21:57:50
Necessities in the muffler processing. Say only those who absolutely this commodity use than fixed. Always weld Once fixed, and cracks in the burden of the pipe!
This review is about item#08300257.
Anti-vibration rubber of generator
5
From Japan
On 2016-02-24 14:46:28
It was used as a vibration-proof rubber of the generator. Since the genuine products were expensive, and can be used, it was saved.
This review is about item#08300257.
For anti-vibration of the muffler
5
From Japan
On 2015-02-26 15:47:52
I purchased in a different application, and can be used without any problem. I think very good under the trade performance in this price.
This review is about item#08300485.
Use the vibration dampener of the table
5
From Japan
On 2015-01-23 14:05:11
Usability well, it is easy to support because the size is abundant.
This review is about item#08300476.
Anti-vibration of bench grinder
5
From Japan
On 2013-03-13 19:40:52
Conventionally transmitted vibration of the grinder is in the installation base, abnormal sound has occurred. From the time of the anti-vibration rubber, will be very quiet, we are satisfied.
This review is about item#08300275.

Related Products