Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Stone WA Red, dia 3mm

Purpose
Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).
Shaft Diameter x Shaft Length (mm)
3x30
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size TRUSCO Part Number Specification Shape 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size TRUSCO Part Number Specification Shape 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 60 - WA60P Cylinder - 8 62400 40 1Pack(10PC) 1 MO-201P 08364483 25.99 SGD
In stock
13 60 126-6519 WA60P Cylinder 2-1858 10 45600 50 1Pack(10PC) 1 MO-261P 08364492 25.99 SGD
In stock
10 60 126-6471 WA60P Cylinder 2-1858 6 88000 30 1Pack(10PC) 1 MO-121P 08364456 27.99 SGD
In stock
16 60 126-6551 WA60P - 2-1858 13 42000 40 1Pack(10PC) 1 MO-340P 08364684 47.99 SGD
In stock
13 80 126-6420 WA80P - 2-1858 3 105000 20 1Pack(10PC) 1 MO-021P 08364404 31.99 SGD
In stock
10 80 126-6438 WA80P - 2-1858 4 105000 20 1Pack(10PC) 1 MO-041P 08364413 27.99 SGD
In stock
13 80 126-6446 WA80P - 2-1858 4 105000 30 1Pack(10PC) 1 MO-061P 08364422 31.99 SGD
In stock
10 60 126-6454 WA60P - 2-1858 5 88000 30 1Pack(10PC) 1 MO-081P 08364431 27.99 SGD
In stock
13 60 126-6462 WA60P - 2-1858 5 88000 30 1Pack(10PC) 1 MO-101P 08364447 27.99 SGD
In stock
3 60 126-6683 WA60P - 2-1858 25 36800 70 1Pack(10PC) 1 MO-641P 08364641 40.99 SGD
In stock
10 80 126-6411 WA80P - 2-1858 3 105000 20 1Pack(10PC) 1 MO-001P 08364395 31.99 SGD
In stock
25 60 126-6578 WA60P - 2-1858 13 32000 70 1Pack(10PC) 1 MO-380P 08364544 39.99 SGD
In stock
13 60 126-6543 WA60P - 2-1858 13 36000 70 1Pack(10PC) 1 MO-321P 08364526 26.99 SGD
In stock
13 60 126-6489 WA60P Cylinder 2-1858 6 72000 30 1Pack(10PC) 1 MO-141P 08364465 27.99 SGD
In stock
ADD TO CART

Related Products