Buy more than* S$200* and get FREE SHIPPING

Precision DIA File Round

5.00 (1)
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Grain Size
170, 170
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Type Weight (g) Shape TRUSCO Part Number 2014 TRUSCO Published Page File length l (mm) Handle Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Type Weight (g) Shape TRUSCO Part Number 2014 TRUSCO Published Page File length l (mm) Handle Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140, 140 12 pcs 5.6, 5.6 Round (phi) 2.7 117-6471, 117-6471 2-1936 40, 40 Corner 1PC 1 GS-12-M 08366556 17.99 SGD
Shipped after 2018-01-22
200, 200 5 pcs 18.7, 18.7 - 117-6277, 117-6277 2-1936 80, 80 Round (phi4.0mm) 1PC 1 GS-5-M 08366565 30.99 SGD
Shipped after 2018-01-22
140, 140 10 pcs 7.2, 7.2 Round (phi) 3.0 117-6412, 117-6412 2-1936 50, 50 Circle (phi3.0mm) 1PC 1 GS-10-M 08366547 21.99 SGD
Shipped after 2018-01-22
180, 180 8 pcs 12.9, 12.9 Round (phi) 3.5 117-6331 - 70, 70 Circle (phi3.5mm) 1PC 1 GS-8-M 08366574 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Forming polishing
5
From Japan
On 2015-03-22 15:51:23
It's easy to use so I repeat it many times.
This review is about item#08366547.

Related Products