Buy more than* S$200* and get FREE SHIPPING

DIA FILE FLAT FOR PRECISE

5.00 (4)
Grain Size
170, 170
...see all>
Product Options
ADD TO CART
Blade Width (mm) Handle Shape Overall Length L (mm) Type Weight (g) Shape 2014 TRUSCO Published Page TRUSCO Part Number File length l (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Handle Shape Overall Length L (mm) Type Weight (g) Shape 2014 TRUSCO Published Page TRUSCO Part Number File length l (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 Circle (phi3.5mm) 180, 180 8 pcs 16.0, 16 flat(W)7.0x(T)1.5 - 117-8741, 117-8741 70, 70 1.5 1PC 1 GS-8-HI 08366696 41.99 SGD
In stock
5.5 Circle (phi3.0mm) 140, 140 10 pcs 8.6, 8.6 flat(W)5.5x(T)1.5 - 117-8768, 117-8768 50, 50 1.5 1PC 1 GS-10-HI 08366662 30.99 SGD
In stock
7.5 Round (phi4.0mm) 200, 200 5 pcs 21.2, 21.2 - 2-1936 117-8725, 117-8725 80, 80 1.7 1PC 1 GS-5-HI 08366687 50.99 SGD
In stock
5.3 Square 140, 140 12 piece set 5.1, 5.1 Flat (W)5.3x(T)0.8 - 117-8792, 117-8792 40, 40 0.8 1PC 1 GS-12-HI 08366671 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To sharpen the blades of electric clippers for lawn
5
From Japan
On 2017-11-14 14:47:22
It was suitable size because it slides the file in a narrow range.
This review is about item#8366671.
Thin is better.
5
From Japan
On 2017-07-14 19:46:06
Since it is thin, it goes into a narrow place. I finished cleanly when polished without putting strength. I do not understand the durability a bit. There is no problem for now.
This review is about item#8366671.
When processing precision and hard objects
5
From Japan
On 2016-01-10 15:18:00
As of now, the accuracy has not dropped. Durability is necessary. I do not know unless I keep using this.
This review is about item#08366671.
Jewelry manufacture
5
From Japan
On 2015-10-08 16:53:36
Very easy to use with high cutting ability.
This review is about item#08366687.

Related Products