Buy more than* S$200* and get FREE SHIPPING

Wire End Brush

2014 TRUSCO Published Page
2-2002
Wire Diameter (phi mm)
Aramid fiber
Usage Tool
Micro Grinder
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Finish such as a mold, cleaning
Shaft Diameter (phi mm)
3
Application
End Brush. For fine part bottom, corner, and groove polishing.
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 8 2.8 259-0654 1PC 1 5.30E-09 08371325 12.99 SGD
In stock
8 - 4.2 259-1341 1PC 1 8.30E-09 08371334 21.99 SGD
In stock
ADD TO CART

Related Products