Buy more than* S$200* and get FREE SHIPPING

Nylon End Brush

2014 TRUSCO Published Page
2-2002
Usage Tool
Micro grinder
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Application
End Brush. For fine part bottom, corner, and groove polishing.
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - Abrasive nylon 0.3 input 4.5 - 272-7153 1PC 1 8.30E-11 08371352 12.99 SGD
In stock
5 8 Abrasive filled nylon 0.3 3 Axis: brass (C3604BD) 272-7145 1PC 1 5.30E-11 08371343 10.99 SGD
In stock
ADD TO CART

Related Products