Buy more than* S$200* and get FREE SHIPPING

End type brush stainless steel

5.00 (1)
Purpose
Polishing of aluminum products
Wire Diameter (phi mm)
Stainless steel 0.1 (304)
Usage Tool
In-variable-speed type electric micro grinder
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Polishing of stainless steel, aluminum products.
Shaft Diameter (phi mm)
3
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 216-8260 5 8 1PC 1 53E-4 08371361 9.43 SGD
Shipped after 2017-03-27
4.2 216-8332 8 12 1PC 1 83E-4 08371377 13.75 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:26:01
iiyo
This review is about item#08371361.

Related Products