Buy more than* S$200* and get FREE SHIPPING

End Brush Nylon

Wire Diameter (phi mm)
Nylon 0.2
Usage Tool
Micro grinder
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Finishing, polishing, cleaning
Shaft Diameter (phi mm)
3
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 12 4.2 216-8341 1PC 1 8.3e-005 08371413 9.79 SGD
In stock
5 8 2.8 216-8286 1PC 1 5.3e-005 08371404 6.66 SGD
In stock
ADD TO CART

Related Products