Buy more than* S$200* and get FREE SHIPPING

End Brush

Wire Diameter (phi mm)
0.1 hard steel wire
Usage Tool
Micro grinder
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Peeling of metal products, grinding
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 12 4.2 - 1PC 1 8.30E-01 08371456 15.99 SGD
In stock
5 8 2.8 216-8243 1PC 1 0.53 08371447 10.99 SGD
In stock
ADD TO CART

Related Products