Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wire End Brush

4.00 (1)
Purpose
End type. For fine part, bottom surface, and corner groove etc. Polishing of brass and copper product,, and alloy product.
2014 TRUSCO Published Page
2-2002
Usage Tool
Micro Grinder
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 8 Brass 0.1 2.8 216-8251 1PC 1 5.30E-02 08371465 8.99 SGD
In stock
8 - Brass 0.10 4.2 216-8324 1PC 1 8.30E-02 08371474 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for polishing metal
4
From Japan
On 2015-03-27 19:45:31
I used it to polish aluminum, but of course it just got lost
This review is about item#08371465.

Related Products