Buy more than* S$200* and get FREE SHIPPING

End type brush iron wave

4.00 (1)
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Purpose Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Weight (g) Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Weight (g) Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 12 Tetsu-ha 0.12 4.2 Deburring of metal products, and rust - 1PC 1 8.30E+00 08371492 10.99 SGD
In stock
Metal deflashing, rust removal 5 8 Iron wave 0.12 2.8 Metal deflashing, rust removal 216-8227 1PC 1 53E-1 08371483 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Part polishing
4
From Japan
On 2015-05-09 08:33:24
I tried purchasing it together with 133 C - 1 to remove dirt on fine parts. The waist is weaker than we thought, and durability is not high enough to expect.
This review is about item#08371483.

Related Products