Buy more than* S$200* and get FREE SHIPPING

Cup-shaped brushes (shaft diameter 3 mm )

4.50 (2)
Outer Diameter (phi mm)
13
Trim Length (mm)
8
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
10000
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-9991 2-2000 3.6 1PC 1 133C-11 08371063 14.07 SGD
In stock
258-9974 2-2000 3.7 1PC 1 133C-7 08371045 40.46 SGD
Shipped after 2017-12-19
258-9982 2-2000 3.6 1PC 1 133C-10 08371011 15.66 SGD
In stock
216-7727 - 4.9 1PC 1 133C-4 08371036 9.32 SGD
In stock
216-7735 - 3.7 1PC 1 133C-6 08371054 6.54 SGD
In stock
216-7719 - 4.3 1PC 1 133C-3 08371081 8.12 SGD
In stock
216-7697 - 4.6 1PC 1 133C-1 08371097 8.24 SGD
In stock
272-7161 - 3.7 1PC 1 133C-12 08371027 12.80 SGD
In stock
216-7701 - 5.3 1PC 1 133C-2 08371072 10.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2016-05-13 15:46:07
I bought it for the purpose of rust removal of the metal part of the product. I was satisfied because I was able to use it as expected.
This review is about item#08371081.
Dirt removal of carburetor
4
From Japan
On 2015-05-09 08:28:46
It is just fine for polishing parts of complex shapes such as carburetors and heads of hexagonal bolts.
This review is about item#08371097.

Related Products