Buy more than* S$200* and get FREE SHIPPING

Hog Hair Condenser Brush

2.00 (1)
Type
Single winding
Overall Length (mm)
280, 280
Shaft Diameter (phi mm)
phi3.8, phi3.8
Material
(Brush) pig, (Shenzhen) Steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Flocked Part (Outer Diameter x Planting)(mm) Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Flocked Part (Outer Diameter x Planting)(mm) Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19x80, 19x80 7.6, 7.6 17, 17 258-9443, 258-9443 1PC 1 TB-2216 08372725 4.99 SGD
In stock
- 25x80, 25x80 10.6, 10.6 18, 18 258-9451, 258-9451 1PC 1 TB-2215 08372734 4.99 SGD
In stock
2-2026 16x80, 16x80 6.1, 6.1 16, 16 258-9435, 258-9435 1PC 1 TB-2213 08372716 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car wash operation
2
From Japan
On 2017-01-02 01:07:33
I thought it was for cleaning in small parts, but because the tip is metal exposed it will scratch the object.
This review is about item#8372734.

Related Products