Buy more than* S$200* and get FREE SHIPPING

Channel Strip Brush

Purpose
Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring., Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring.
2014 TRUSCO Published Page
2-2019
Number of Lines
3, 3
Dimensions (Length x Height x Width) (mm)
140x70x45, 140x70x45
Trim Length (mm)
15, 15
Weight (g)
230, 230
Material
Wire line 0.2
TRUSCO Part Number
297-3651, 297-3651
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-2050 08372402 33.41 SGD
In stock
ADD TO CART

Related Products