Buy more than* S$200* and get FREE SHIPPING

A type channel brush

4.00 (2)
Purpose
Paint stripping cleaning and deburring metal parts Rust removal, etc., Paint stripping cleaning and deburring metal parts Rust removal, etc.
Planting (mm)
60, 60
Material (handle)
steel, Steel
Number of Lines
1
Overall-Length x Width W (mm)
215x18, 215x18
Trim Length (mm)
15, 15
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Trim Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Trim Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2016 hog bristle, Hog bristle -, - 50, 50 297-3456, 297-3456 1PC 1 TB-2035 08372244 6.99 SGD
In stock
- wire, Wire 0.20, 0.2 60, 60 297-3413, 297-3413 1PC 1 TB-2030 08372226 5.99 SGD
In stock
- wrapping, Wrapping 0.17, 0.17 60, 60 297-3421, 297-3421 1PC 1 TB-2033 08372217 8.99 SGD
In stock
- brass, Brass 0.15, 0.15 55, 55 297-3430, 297-3430 1PC 1 TB-2034 08372235 8.99 SGD
In stock
- stainless, Stainless steel 0.20, 0.2 60, 60 297-3448, 297-3448 1PC 1 TB-2031 08372192 11.99 SGD
In stock
- 66 nylon, 66 nylon 0.30, 0.3 50, 50 297-3464, 297-3464 1PC 1 TB-2032 08372201 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Screw polishing work
5
From Japan
On 2015-06-01 08:20:38
It is firmer than what I used to everyday, the price is reasonably better than the home center, the hands are also strong, and the wear of the brush will last long
This review is about item#08372226.
Rust removal
3
From Japan
On 2014-12-01 19:24:33
Is not it OK?
This review is about item#08372226.

Related Products