Buy more than* S$200* and get FREE SHIPPING

J type spare brush stainless steel

3.50 (2)
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
80x21, 80x21
Thickness (mm)
6, 6
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Trim Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Trim Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2, 0.2 22, 22 297-3626, 297-3626 2-2017 stainless, Stainless 15, 15 1Box(10PC) 1 TB-2041S-10 08372253 77.99 SGD
In stock
0.3, 0.3 15, 15 297-3642, 297-3642 2-2017 66 nylon, 66 nylon 15, 15 1Box(10PC) 1 TB-2042S-10 08372262 48.99 SGD
In stock
0.17, 0.17 22, 22 297-3600, 297-3600 2-2017 wrapping, Wrapping 15 1Box(10PC) 1 TB-2043S-10 08372271 74.99 SGD
Shipped after 2018-01-23
-, - 15, 15 297-3634, 297-3634 - hog bristle, Hog bristle 15, 15 1Box(10PC) 1 TB-2045S-10 08372305 48.99 SGD
In stock
0.2, 0.2 22, 22 297-3596, 297-3596 - wire, Wire 15, 15 1Box(10PC) 1 TB-2040S-10 08372287 45.99 SGD
In stock
0.15, 0.15 20, 20 297-3618, 297-3618 - brass, Brass 15, 15 1Box(10PC) 1 TB-2044S-10 08372296 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for machine parts cleaning
2
From Japan
On 2016-03-15 09:32:21
Slightly if the hair of the brush is hard, it is easy to remove the dirt
This review is about item#08372305.
Replacement of cleaning brush
5
From Japan
On 2011-02-14 15:09:43
It is a usability feeling as usual as there is no trouble because it is a change of the brush I normally use. Although the attachment and detachment of the brush and the handle are slightly troublesome ... If you use it caulked properly, since the brush comes out, it is good to use caulkedly. Even with a single brush, since the price is fine, it is appreciated if it is a little cheaper if it is a spare part.
This review is about item#08372305.

Related Products