Buy more than* S$200* and get FREE SHIPPING

6J type channel brush stainless

Planting (mm)
80, 80
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
230x18, 230x18
Trim
stainless, Stainless steel
Trim Length (mm)
15, 15
Weight (g)
62, 62
TRUSCO Part Number
297-3561, 297-3561
Application
Paint stripping cleaning and deburring metal parts Rust removal, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-2041 08372323 15.01 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products