NoteBuy more than* S$200* and get FREE SHIPPING

6J type channel brush brass

Planting (mm)
80, 80
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
230x18, 230x18
Trim
brass, Brass
Trim Length (mm)
15, 15
Weight (g)
60, 60
TRUSCO Part Number
297-3553, 297-3553
Application
Paint stripping cleaning and deburring metal parts Rust removal, etc.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-2044 08372357 12.23 SGD
Shipped after 2016-12-12

Related Products