Buy more than* S$200* and get FREE SHIPPING

6U2 Type Channel Brush Brass

2014 TRUSCO Published Page
2-2019
Wire Diameter (mm)
0.15
Total Length x Handle Width x Thickness (mm)
230x22x22, 230x22x22
Planting (mm)
75, 75
Number of Lines
2, 2
Trim Length (mm)
15, 15
Weight (g)
95, 95
Material
Brass wire 0.15
TRUSCO Part Number
297-3731, 297-3731
Application
Polishing and deburring.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-2064 08372472 26.70 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products