Buy more than* S$200* and get FREE SHIPPING

Channel brush 6U3 type

5.00 (1)
Purpose
Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring.
Planting (mm)
90
Number of Lines
3
Overall-Length x Width W (mm)
240x40
Trim Length (mm)
15
...see all
Product Options
ADD TO CART
TRUSCO Part Number Wire Diameter (mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
TRUSCO Part Number Wire Diameter (mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
297-3821 0.30 140 1 pc 1 08372506 39.65 SGD
In stock
297-3782 0.17 160 1 pc 1 08372515 41.05 SGD
Shipped after 2017-09-25
297-3774 0.20 160 1 pc 1 08372524 30.08 SGD
In stock
297-3791 0.15 160 1 pc 1 08372533 40.25 SGD
In stock
297-3812 - 140 1 pc 1 08372542 37.27 SGD
In stock
297-3804 0.20 160 1 pc 1 08372497 46.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum fouling
5
From Japan
On 2015-07-15 15:24:59
I feel good about you.
This review is about item#08372524.

Related Products