Buy more than* S$200* and get FREE SHIPPING

Tube brush spiral type

3.00 (2)
Material
Wire
...see all>
Product Options
ADD TO CART
Finishing Material 2014 TRUSCO Published Page Outer Diameter x Brush Length x Full Length (mm) Screw Diameter (inch) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material 2014 TRUSCO Published Page Outer Diameter x Brush Length x Full Length (mm) Screw Diameter (inch) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 38x125x200, 38x125x200 W1/2, 2013/01/02 0.30, 0.3 95.5, 95.5 216-7956, 216-7956 1PC 1 CB-38 08370573 12.99 SGD
In stock
Shaft: Steel (zinc plated) - 75x125x200, 75x125x200 W1/2, 2013/01/02 0.30, 0.3 122.0, 122 216-8006, 216-8006 1PC 1 CB-75 08370625 16.99 SGD
In stock
- 2-2025 25x125x200, 25x125x200 W1/2, W1/2 0.30, 0.3 87.5, 87.5 216-7930, 216-7930 1PC 1 CB-25 08370634 12.99 SGD
In stock
- 2-2025 32x125x200, 32x125x200 W1/2, W1/2 0.30, 0.3 90.0, 90 216-7948, 216-7948 1PC 1 CB-32 08370564 12.99 SGD
In stock
- 2-2025 22x105x165, 22x105x165 W1/4, W1/4 0.25, 0.25 30.0, 30 216-7921, 216-7921 1PC 1 CB-22 08370555 11.99 SGD
In stock
- 2-2025 19x105x165, 19x105x165 W1/4, W1/4 0.25, 0.25 30.5, 30.5 216-7913, 216-7913 1PC 1 CB-19 08370546 10.99 SGD
In stock
- 2-2025 16x105x165, 16x105x165 W1/4, W1/4 0.25, 0.25 28.5, 28.5 216-7905, 216-7905 1PC 1 CB-16 08370537 10.99 SGD
In stock
- 2-2025 63x125x200, 63x125x200 W1/2, W1/2 0.30, 0.30 115.0, 115.0 216-7999, 216-7999 1PC 1 CB-63 08370616 16.99 SGD
In stock
- 2-2025 57x125x200, 57x125x200 W1/2, W1/2 0.30, 0.30 110.5, 110.5 216-7981, 216-7981 1PC 1 CB-57 08370607 16.99 SGD
In stock
- - 13x105x165, 13x105x165 W1/4, 1/4 0.25, 0.25 27.5, 27.5 216-7891, 216-7891 1PC 1 CB-13 08370521 10.99 SGD
In stock
- - 45x125x200, 45x125x200 W1/2, 1/2 0.30, 0.30 101.0, 101.0 216-7964, 216-7964 1PC 1 CB-45 08370582 14.99 SGD
In stock
- - 50x125x200, 50x125x200 W1/2, 1/2 0.30, 0.30 105.0, 105.0 216-7972, 216-7972 1PC 1 CB-50 08370591 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of soot tube soot in boiler
2
From Japan
On 2016-07-01 17:04:55
Very durable problem and it is planned to change to another product next time it is used without rotating but will be lost due to hair loss
This review is about item#08370591.
General maintenance
4
From Japan
On 2014-03-20 15:22:43
Although there is no problem, it is easier to use those who were made brushed to the tip a little.
This review is about item#08370555.

Related Products