Buy more than* S$200* and get FREE SHIPPING

Twisted brush (motor shaft 6 mm diameter)

Brush Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
1500
Overall Length (mm)
100
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Wire Diameter (phi mm) Usage Tool Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Wire Diameter (phi mm) Usage Tool Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive nylon entry # 320 272-7099 2-2010 19 0.55 Electric drill, drilling machine 13.0 1PC 1 TB-5734 08370923 24.99 SGD
Shipped after 2018-01-22
Brass 258-9842 2-2010 19 0.15 Electric drill, drilling machine 18.0 1PC 1 TB-5724 08370862 23.99 SGD
Shipped after 2018-01-22
Brass 258-9826 2-2010 13 0.15 Electric drill, drilling machine 14.0 1PC 1 TB-5722 08370844 22.99 SGD
Shipped after 2018-01-22
Abrasive nylon entry # 500 272-7081 2-2010 16 0.45 Electric drill, drilling machine 12.5 1PC 1 TB-5733 08370914 24.99 SGD
Shipped after 2018-01-23
Stainless 258-9800 2-2010 32 0.15 Electric drill, drilling machine 22.0 1PC 1 TB-5716 08370826 20.99 SGD
Shipped after 2018-01-22
Brass 258-9869 2-2010 32 0.15 Electric drill, drilling machine 22.0 1PC 1 TB-5726 08370887 20.99 SGD
Shipped after 2018-01-22
Brass 258-9834 2-2010 16 0.15 Electric drill, drilling machine 15.0 1PC 1 TB-5723 08370853 25.99 SGD
Shipped after 2018-01-22
Abrasive nylon entry # 320 272-7111 2-2010 32 0.55 Electric drill, drilling machine 15.0 1PC 1 TB-5736 08370941 23.99 SGD
Shipped after 2018-01-22
Brass 258-9851 2-2010 25 0.15 Electric drill, drilling machine 20.0 1PC 1 TB-5725 08370871 24.99 SGD
Shipped after 2018-01-22
Abrasive nylon entry # 500 272-7072 2-2010 13 0.45 Electric drill, drilling machine 12.5 1PC 1 TB-5732 08370905 20.99 SGD
Shipped after 2018-01-22
Abrasive nylon entry # 320 272-7102 2-2010 25 0.55 Electric drill, drilling machine 14.0 1PC 1 TB-5735 08370932 27.99 SGD
Shipped after 2018-01-22
Stainless 258-9770 2-2010 16 0.15 Electric drill, drilling machine 15 1PC 1 TB-5713 08370792 20.99 SGD
Shipped after 2018-01-22
Stainless 258-9788 2-2010 19 0.15 Electric drill, drilling machine 18 1PC 1 TB-5714 08370801 20.99 SGD
Shipped after 2018-01-22
Brass 258-9818 2-2010 10 0.15 Electric drill, drilling machine 13.5 1PC 1 TB-5721 08370835 20.99 SGD
Shipped after 2018-01-22
Stainless 258-9753 2-2010 10 0.15 Electric drill, drilling machine 13.5 1PC 1 TB-5711 08370774 20.99 SGD
Shipped after 2018-01-22
Abrasive filled nylon # 500 272-7064 2-2010 10 0.45 Electric drill, drilling machine 12.5 1PC 1 TB-5731 08370896 21.99 SGD
Shipped after 2018-01-22
Stainless steel 0.15 258-9761 - 13 - Electric drill, drill press 14.0 1PC 1 TB-5712 08370783 19.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products