Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gold handle brush

4.50 (2)
Planting (mm)
65, 65
Number of Lines
1, 1
Trim Length (mm)
18, 18
Overall Length (mm)
270, 270
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-, - 60, 60 258-9010 10, 10 25, 25 1PC 1 TB-2015 08371964 3.99 SGD
In stock
0.3, 0.3 70, 70 258-8978, 258-8978 - - 1PC 1 TB-2020 08371982 4.99 SGD
In stock
0.15, 0.15 75, 75 258-8986, 258-8986 - - 1PC 1 TB-2013 08371991 8.99 SGD
In stock
0.3, 0.3 75, 75 258-8994, 258-8994 - - 1PC 1 TB-2014 08371973 7.99 SGD
In stock
0.3, 0.3 65, 65 258-9001, 258-9001 - - 1PC 1 TB-2016 08371955 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
cleaning
4
From Japan
On 2014-12-15 16:03:41
It is awesome if the hair feet are a little longer (10 mm) wide. Please consider.
This review is about item#08371955.
Bicycle wheel polishing etc.
5
From Japan
On 2014-11-27 14:52:12
It is good to drop off when brushing with a cleaner attached to a place you do not want to scratch. Hair is also quite durable and you do not need to replace the brush even if it is used hard.
This review is about item#08371955.

Related Products