Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Wire Brush

2014 TRUSCO Published Page
2-2018
Planting (mm)
65, 65
Number of Lines
1, 1
Trim Length (mm)
18, 18
Weight (g)
85, 85
Overall Length (mm)
270, 270
Thickness (mm)
10, 10
Width (mm)
30, 30
Material
stainless 0.3, Stainless steel 0.3
TRUSCO Part Number
258-9079, 258-9079
Application
For cleaning of all places, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-2026 08372007 12.99 SGD
In stock
ADD TO CART

Related Products