Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gold handle brush with thick bristles

4.00 (1)
Purpose
For cleaning of all places, etc., For cleaning of all places, etc.
Planting (mm)
65, 65
Number of Lines
1, 1
Trim Length (mm)
18, 18
Weight (g)
80, 80
Overall Length (mm)
270, 270
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Thickness (mm) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Thickness (mm) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-9061, 258-9061 2-2018 10, 10 30, 30 gold line 0.25x4, Gold line 0.25x4 1PC 1 TB-2012 08372016 6.99 SGD
In stock
258-9052, 258-9052 - - - wire 0.30, Wire 0.30 1PC 1 TB-2019 08372025 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Scaling off
4
From Japan
On 2017-08-12 11:25:31
The density of the hair was as expected. Because I have lots of sloppiness, I want you to improve the clutter easily.
This review is about item#8372025.

Related Products