Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Cup Brush 0.3mm

Trim Length (mm)
25
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Material
0.3 steel wire
Application
Polishing of metal surface, rust removal, deburring, paint peeling, etc..
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 90 1PC 1 TB-6622 08370984 10.99 SGD
Shipped after 2018-04-27
2-2001 262-1568 75 250 1PC 1 TB-6642 08371002 16.99 SGD
In stock
2-2001 262-1550 65 160 1PC 1 TB-6632 08370993 11.99 SGD
In stock
ADD TO CART

Related Products