Buy more than* S$200* and get FREE SHIPPING

Professional Bamboo Brush Bent Handle

Trim Length (mm)
20, 20
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Wire Diameter (mm) Planting (mm) Overall Length x Width x Thickness (mm) Number of Lines Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Wire Diameter (mm) Planting (mm) Overall Length x Width x Thickness (mm) Number of Lines Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.2, 0.2 57, 57 320x17x7.5, 320x17x7.5 Three lines 35, 35 66 Nylon Green 258-9150 1PC 1 TB-3004 08371806 5.99 SGD
In stock
2-2023 -, - 66, 66 320x20x7.5, 320x20x7.5 4 lines 45, 45 Nylon line and brass wire (0.15) 258-9231, 258-9231 1PC 1 TB-3029 08371833 8.99 SGD
In stock
2-2023 - 57, 57 320x17x7.5, 320x17x7.5 Three lines 30, 30 Paquin 258-9206, 258-9206 1PC 1 TB-3008 08371815 6.99 SGD
In stock
2-2023 - 66, 66 320x20x7.5, 320x20x7.5 4 lines 40, 40 Paquin 258-9214, 258-9214 1PC 1 TB-3018 08371824 7.99 SGD
In stock
ADD TO CART

Related Products