Buy more than* S$200* and get FREE SHIPPING

Professional Bamboo Brush Bent Handle Hog Hair

4.67 (3)
Trim Length (mm)
20, 20
Material
Hog bristle
...see all>
Product Options
ADD TO CART
Overall Length x Width x Thickness (mm) Number of Lines Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Planting (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length x Width x Thickness (mm) Number of Lines Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Planting (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320x17x7.5, 320x17x7.5 Three lines 20, 20 258-9087, 258-9087 2-2023 57, 57 1PC 1 TB-3002 08371842 5.99 SGD
In stock
320x24x7.5, 320x24x7.5 5 lines 50, 50 258-9109, 258-9109 2-2023 75, 75 1PC 1 TB-3027 08371867 9.99 SGD
In stock
320x20x7.5, 320x20x7.5 4 lines 40, 40 258-9095, 258-9095 - 66, 66 1PC 1 TB-3012 08371851 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning of facilities
4
From Japan
On 2017-12-08 14:30:08
It is used for cleaning the equipment. The tip of hair is long and easy to use.
This review is about item#08371851.
Motorcycle wash
5
From Japan
On 2014-09-01 13:17:58
When washing grease or oil stains, I think that it is difficult to coat dirt on hair and it is easy to use.
This review is about item#08371842.
Parts washing
5
From Japan
On 2014-06-10 17:43:57
It is satisfactory because it does not dissolve with gasoline or solvent.
This review is about item#08371842.

Related Products