Buy more than* S$200* and get FREE SHIPPING

Manual hair transplantation long bambo brush curved handle for pros

4.57 (7)
Trim Length (mm)
35, 35
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Planting (mm) Overall Length x Width x Thickness (mm) Number of Lines Weight (g) Abstract Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Planting (mm) Overall Length x Width x Thickness (mm) Number of Lines Weight (g) Abstract Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-9133 - 66, 66 320x20x7.5, 320x20x7.5 4 lines 50, 50 Hair length Horse hair 1PC 1 TB-3026 08371921 9.99 SGD
In stock
258-9141 - 75, 75 320x24x7.5, 320x24x7.5 5 lines 60, 60 Hair length Horse hair 1PC 1 TB-3028 08371937 14.99 SGD
In stock
258-9117, 258-9117 - 52, 52 320x11x7.5, 320x11x7.5 Two lines 25, 25 Hair length Horse hair 1PC 1 TB-3022 08371885 5.99 SGD
In stock
258-9125, 258-9125 2-2023 57, 57 320x17x7.5, 320x17x7.5 Three lines 35, 35 Hair length Horse hair 1PC 1 TB-3024 08371903 8.99 SGD
In stock
258-9176, 258-9176 - 52, 52 320x11x7.5, 320x11x7.5 2 lines 25, 25 Trim length 66 Nylon green 1PC 1 TB-3021 08371876 4.99 SGD
In stock
258-9184, 258-9184 - 57, 57 320x17x7.5, 320x17x7.5 3 lines 40, 40 Trim length 66 Nylon green 1PC 1 TB-3023 08371894 7.99 SGD
In stock
258-9192, 258-9192 - 66, 66 320x20x7.5, 320x20x7.5 4 lines 45, 45 Trim length 66 Nylon green 1PC 1 TB-3025 08371912 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Car Cleaning etc.
5
From Japan
On 2018-01-05 18:56:39
It is convenient for cleaning details of the car. It is good for reachable parts such as around each door hinge. I am saved with the material firmly having feeling and flexibility.
This review is about item#8371876.
When car engine room cleaning
5
From Japan
On 2017-08-11 23:32:25
Because it was a brush which is not treated in the neighborhood store, it was very helpful to purchase it easily. We will handle it in the future as well.
This review is about item#8371894.
Used for cart maintenance
4
From Japan
On 2016-11-03 20:00:04
It is used when washing parts with gasoline at the time of cart maintenance. Hair does not come out with gasoline, durability is good.
This review is about item#8371876.
Used for cleaning E / G parts
3
From Japan
On 2016-08-26 16:32:01
I was worried that my hair ends too much but there was no problem.
This review is about item#8371876.
Cleaning etc.
5
From Japan
On 2016-08-06 21:18:46
I want variation such as hardness of hair
This review is about item#8371876.
Cleaning of each part
5
From Japan
On 2015-07-14 18:12:31
It's easy to use because it has long hair.
This review is about item#08371876.
Motorcycle wash
5
From Japan
On 2014-12-28 16:13:16
Hair legs are also long, making is also good. It can supple to a supple and fine place. Quality is a little value but satisfactory quality.
This review is about item#08371921.

Related Products