Buy more than* S$200* and get FREE SHIPPING

Machine transplanted scale 1 bamboo brush hog bristles

4.50 (2)
Purpose
Washing of machine parts, application of adhesive bonds, etc., Washing of machine parts, application of adhesive bonds, etc.
Planting (mm)
62, 62
Overall Length x Width x Thickness
295x16x6, 295x16x6
Trim Length (mm)
16, 16
Weight (g)
25, 25
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hog bristles 258-8820, 258-8820 Straight handle 1PC 1 TB-1001 08371666 2.99 SGD
In stock
Hog bristle 258-8838, 258-8838 Bent handle 1PC 1 TB-1003 08371675 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chip glue
4
From Japan
On 2016-05-26 21:24:14
Length, softness, etc., just right
This review is about item#08371666.
Cutting waste
5
From Japan
On 2016-05-12 11:17:07
Satisfied
This review is about item#08371666.

Related Products