Buy more than* S$200* and get FREE SHIPPING

Machine transplanted scale 1 bamboo brush nylon

Purpose
Washing of machine parts, application of adhesive bonds, etc., Washing of machine parts, application of adhesive bonds, etc.
Planting (mm)
62, 62
Number of Lines
4, 4
Overall Length x Width x Thickness
295x16x6, 295x16x6
Trim Length (mm)
16, 16
Wire Diameter (phi mm)
0.2, 0.2
Weight (g)
20, 20
Material
66 nylon
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-8846, 258-8846 Straight handle 1PC 1 TB-1002-30 08371684 2.99 SGD
Shipped after 2018-01-22
258-8854, 258-8854 Bent handle 1PC 1 TB-1004-30 08371693 3.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products