Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bamboo Handle Brush

3.00 (1)
Material
66 nylon (white 0.3)
...see all>
Product Options
ADD TO CART
Planting (mm) Overall Length x Width x Thickness (mm) Number of Lines Trim Length (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Abstract Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Planting (mm) Overall Length x Width x Thickness (mm) Number of Lines Trim Length (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Abstract Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62, 62 320x11x8.5, 320x11x8.5 2, 2 30, 30 25, 25 258-8943, 258-8943 2-2024 Hair length 1PC 1 TB-7021 08371727 4.99 SGD
In stock
57, 57 320x17x8.5, 320x17x8.5 3, 3 20, 20 30, 30 258-8927, 258-8927 - - 1PC 1 TB-7004-20 08371702 4.99 SGD
In stock
62, 62 320x20x8.5, 320x20x8.5 4, 4 20, 20 45, 45 258-8935, 258-8935 - - 1PC 1 TB-7014-20 08371711 5.99 SGD
In stock
62, 62 320x20x8.5, 320x20x8.5 4, 4 30, 30 45, 45 258-8960, 258-8960 2-2024 Hair length 1PC 1 TB-7025 08371745 6.99 SGD
In stock
57, 57 320x17x8.5, 320x17x8.5 3, 3 30, 30 35, 35 258-8951, 258-8951 - Hair length 1PC 1 TB-7023 08371736 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning parts
3
From Japan
On 2018-03-14 16:54:24
There is no stupidity and the waist is exactly right. It is used properly depending on the product of green hair and this and place.
This review is about item#8371736.

Related Products