Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bamboo brush curved handle machine transplanted horse hair

4.50 (2)
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Trim Length (mm)
30, 30
Material
Horse hair
...see all>
Product Options
ADD TO CART
Planting (mm) Overall Length x Width x Thickness (mm) Number of Lines Weight (g) Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Planting (mm) Overall Length x Width x Thickness (mm) Number of Lines Weight (g) Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62, 62 320x11x8.5, 320x11x8.5 2, 2 20, 20 Trim length 258-9028, 258-9028 1PC 1 TB-7022 08371772 4.99 SGD
In stock
57, 57 320x17x8.5, 320x17x8.5 3, 3 40, 40 Trim length 258-9036, 258-9036 1PC 1 TB-7024 08371781 5.99 SGD
In stock
62, 62 320x20x8.5, 320x20x8.5 4, 4 50, 50 Hair length 258-9044, 258-9044 1PC 1 TB-7026 08371797 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For car and motorcycle cleaning
4
From Japan
On 2017-12-31 15:13:40
The strength of the brush's hip was a little weak. I just feel like I can use it for a long time.
This review is about item#8371772.
Cleaning of car wheels and tires
5
From Japan
On 2016-01-29 16:29:33
Even if it is used for aluminum wheels it is hard to scratch and it is easy to use just wash it. If you wash 100 tires and wheels, the tip of the hair will be damaged and you can not use it for the aluminum wheel
This review is about item#08371797.

Related Products