Buy more than* S$200* and get FREE SHIPPING

Professional Brush, Nylon

5.00 (1)
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Wire Diameter (mm)
0.2, 0.2
Planting (mm)
66, 66
Overall Length x Width x Thickness (mm)
320x20x7.5, 320x20x7.5
Number of Lines
4 lines
Trim Length (mm)
20, 20
Weight (g)
45, 45
Material
66 Nylon Green
TRUSCO Part Number
258-9168
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-3014 08371946 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in the cleaning industry at work
5
From Japan
On 2014-08-29 16:27:27
The length of hair is exactly good, there is also Koshi and it is very easy to use. Talk is a brush, but tools that are easy to use at work are handy.
This review is about item#08371946.

Related Products