Buy more than* S$200* and get FREE SHIPPING

Brush for Glue

5.00 (1)
Purpose
Application of adhesives, etc., Application of adhesives, etc.
2014 TRUSCO Published Page
2-2022
Wire Diameter (mm)
0.2, 0.2
Planting (mm)
38, 38
...see all>
Product Options
ADD TO CART
Overall Length x Width x Thickness (mm) Number of Lines Trim Length (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length x Width x Thickness (mm) Number of Lines Trim Length (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x13x5.3, 240x13x5.3 4, 4 13 12, 12 66 Nylon 258-8897, 258-8897 1PC 1 TB-1011-10 08372104 1.99 SGD
In stock
200x13x5.3, 200x13x5.3 4 lines, 4 13, 13 10, 10 66 nylon, 66 nylon 258-8871, 258-8871 1PC 1 TB-1009-10 08372095 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts washing
5
From Japan
On 2014-06-11 13:26:36
It is used for washing kerosene of machine parts but durability is unknown. Ice size bamboo brush came out of the market, tried to buy it.
This review is about item#08372095.

Related Products