Buy more than* S$200* and get FREE SHIPPING

Bamboo Brush, Hog Hair

4.00 (1)
Planting (mm)
38, 38
Number of Lines
4 lines, 4 lines
...see all>
Product Options
ADD TO CART
Overall Length x Width x Thickness (mm) Trim Length (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length x Width x Thickness (mm) Trim Length (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x13x5.3, 240x13x5.3 13 12, 12 hog bristle, Pig bristles 258-8889, 258-8889 2-2022 1PC 1 TB-1011 08372122 2.99 SGD
Shipped after 2018-04-23
200x13x5.3, 200x13x5.3 13, 13 10, 10 hog bristle, Hog bristle 258-8862, 258-8862 - 1PC 1 TB-1009 08372113 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Glazing and polishing of wood products
4
From Japan
On 2017-11-20 09:15:43
Because the density of the brush part is high, it is easy to use. The handle is short and easy to hold is also good.
This review is about item#8372113.

Related Products