Buy more than* S$200* and get FREE SHIPPING

Nylon Brush Wheel

Purpose
Polishing of a small part. Polishing of fine groove. To adjust the corner. Polishing of the concave-convex portion. Polishing the inner surface of the pipe.
2014 TRUSCO Published Page
2-2006
Outer Diameter (phi mm)
23
Wire Diameter (phi mm)
Nylon abrasive grain containing 0.3
Usage Tool
Micro grinder
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
15000
Weight (g)
3.5
Abstract
Polishing of various metal products, etc., deburring, off black leather
Shaft Diameter (phi mm)
3
TRUSCO Part Number
272-7137
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 233H-12 08371151 12.99 SGD
In stock
ADD TO CART

Related Products