Buy more than* S$200* and get FREE SHIPPING

Brass Wheel Brush

Purpose
Brass, copper, and alloy product polishing.Polishing of a small part. Polishing of fine groove. To adjust the corner. Polishing of the concave-convex portion. Polishing the inner surface of the pipe.
Trim
Brass
Wire Diameter (phi mm)
0.1
Usage Tool
Micro grinder
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Material
The free-cutting steel (SUM24L) brush: Axis Brass
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Thickness (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Thickness (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 4 216-7611 1.5 2-2005 1PC 1 203H-3 08371185 8.99 SGD
In stock
23 4.1 216-7662 - 2-2006 1PC 1 233H-3 08371142 8.99 SGD
In stock
ADD TO CART

Related Products