Buy more than* S$200* and get FREE SHIPPING

Flat Brush, Stainless Steel

Wire Diameter (phi mm)
Sten 0.1 (304)
Usage Tool
Micro grinder
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Polishing stainless steel and aluminum products
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Weight (g) Finishing Material Thickness (mm) TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Finishing Material Thickness (mm) TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.6 - - 216-7671 23 1PC 1 233H-4 08371255 8.99 SGD
In stock
4.4 Axis: free-cutting steel (SUM24L) 1.5 - 20 1PC 1 203H-4 08371246 8.99 SGD
In stock
ADD TO CART

Related Products